Satco Miniature & Sealed Beam Lamps
- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Weights & Dimensions
| Base | Sub Mini Wedge (W2.1x4.9d) |
| Bulb Diameter | 0.4 in |
Product Details
| Type | Incandescent |
| Average Life | 4000 hr |
| Color | Clear |
| Wattage | 2.66 W |
| Lamp Code | E161 |
| Voltage | 14 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6914 |
| Shape | T3.25 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | W2.1x9.5d |