Satco Miniature & Sealed Beam Lamps
- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Weights & Dimensions
| Base | Festoon (SV8.5-8) |
| Bulb Diameter | 0.39 in |
Product Details
| Type | Incandescent |
| Average Life | 200 hr |
| Color | Clear |
| Wattage | 10 W |
| Lamp Code | 6411 |
| Voltage | 12 V |
| Package Quantity | 10 |
| Pack Type | Box |
| Manufacturers Part Number | VG020 |
| Shape | T3.25 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | SV8.5/8 |