Satco Incandescent Lamps
- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Weights & Dimensions
| Base | P13.5s (S.C. Mini Flange) |
Product Details
| Type | Incandescent |
| Average Life | 30 hr |
| Color | Clear |
| Lamp Code | EPR7 |
| Wattage | 1.11 W |
| Voltage | 3.7 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6925 |
| Shape | B3 1/2 Flange |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | P13.5S |