- Designed to fit into accessory slots of all ERB® Safety cap style hard hats: Liberty®, Omega II® and Americana®
- Meets ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield
- Adjustable tension for raising and lowering face shield when not in use
- Superior dielectric qualities
- Made in USA
ERB® E15 Face Shield Carrier w/ Attachments For Omega II®, Americana & Liberty Caps, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$141.00 Sold in packages of 12 / $11.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Plastic |
| Package Quantity | 12 |
| Description | Headgear Slot Attachment for Liberty, Omega II & Americana Caps |
| Color | Black |
| Series | E17 |
| Manufacturers Part Number | 15182 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield |