- Bracket fits ERB® Omega II® cap hard hats
- Heat resistant, aluminum constructed face shield carrier has adjustable tension for raising when not in use
- Meets ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield
- Bracket, Face Shield and Hard hats sold separately
ERB® E21 Aluminum Bracket For Omega II® Caps, Silver - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$720.00 Sold in packages of 48 / $15.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Aluminum |
| Package Quantity | 48 |
| Description | E21 Aluminum Bracket for Omega II Caps |
| Color | Silver |
| Series | E21 |
| Manufacturers Part Number | 15195 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield |