Fairbanks Polyolefin Swivel Caster EL23-4-PH - Polyolefin 4" Dia. - 300 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Multi-purpose light to regular duty caster series which feature polyolefin type wheels. Caster features double ball raceway and is zinc plated.
PRICE
$26.95
6
6
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/16 in |
| Height | 5-1/8 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 4 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Plate Size | 3-1/8 x 4-1/8 in |
| Bolt Spacing | 1-3/4 to 2-3/8 x 3 to 3-7/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Color | Silver |
| Series | E23-4 Series Polyolefin Casters |
| Caster Type | Swivel |
| Wheel Type | Polyolefin |
| Caster Rig Material | Cold Forged |
| Finish | Zinc Plated |
| Caster Index | Swivel Plate Casters |
| Description | Swivel Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | EL23-4-PH |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |