- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Satco S6910 E44 1.58w Miniature W/ Minature Bayonet Base Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Satco Miniature & Sealed Beam Lamps
PRICE
$17.30 Sold in packages of 10 / $1.73 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 |
| Width | 7/16 in |
| Height | 7/16 in |
| Base | Miniature Bayonet (BA9s) |
| Diameter | 7/16 in |
| Bulb Diameter | 0.43 in |
Product Details
| Type | Incandescent Bulb |
| Average Life | 3000 hr |
| Color Temperature | 2700 K |
| Color | Clear |
| CRI | 100 |
| Wattage | 1.58 W |
| Lamp Code | E44 |
| Voltage | 6.3 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6910 |
| Shape | T3.25 |
| Brand | Satco |
Warranty
| Warranty | 3000 Avg. Rated Hour Limited yr |
Compliance & Certifications
| ANSI Base | BA9S |
| ANSI Code | 44/BA9S |