- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Satco S6969 X5t3 1/4 5w Miniature W/ Mini Wedgebase, 12v Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Satco Miniature & Sealed Beam Lamps
PRICE
$40.50 Sold in packages of 10 / $4.05 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 |
| Width | 7/16 in |
| Height | 7/16 in |
| Base | Sub Mini Wedge (W2.1x4.9d) |
| Diameter | 7/16 in |
| Bulb Diameter | 0.41 in |
Product Details
| Type | Incandescent Bulb |
| Average Life | 8000 hr |
| Color Temperature | 2700 K |
| Color | Clear |
| CRI | 100 |
| Wattage | 5 W |
| Lamp Code | X5T3 1/4 |
| Voltage | 12 V |
| Package Quantity | 10 |
| Pack Type | Box |
| Manufacturers Part Number | S6969 |
| Lumens | 33 |
| Shape | T3.25 |
| Brand | Satco |
Warranty
| Warranty | 8000 Avg. Rated Hour Limited yr |
Compliance & Certifications
| ANSI Base | W2.1x9.5d |
| ANSI Code | W2.1x9.5d |