Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BFT

Model # :WBB3161561

MPN #: P930027 00004

BFT E5 BT A12 UL Reversible Swing Gate Opener For Pedestrian Gates, 24V

Product Description
The E5 BT A12 is a reversible yet compact electromechanical operator suitable for installation on pillars and columns. This opener is ideal for pedestrian gates that reach up to 4 feet wide and 175 pounds. Since it closes in 6.5 seconds, it allows for fast movement of pedestrians. A flexible installation can also accommodate double gates if using two E5 BTs. This arm opens to 130 degrees, providing precise operation in any situation. An articulated or sliding arm is required to operate the BFT E5. (Articulated or Sliding Arm Required)

Features:
  • To Be Used With The BFT THALIA Control Unit
  • Can Go Through 100 Cycles Every Hour
  • Includes An IP44 Protection Rating
  • Can Be Unlocked With A Key
  • Impact Reaction: Multi-Disc Mechanical Clutch
  • Locking With Reversible Operator
  • Motor Voltage: 24 V
  • Consumption Of Power: 40 W
  • Power Supply Of Panel: 230 V
  • Maximum Gate Panel Width: 4 Ft.
  • Maximum Gate Weight: 175 Lb.
  • Maximum Angle With Articulated And Slide Arm: 130°
  • Environmental Conditions: -4 To 131°F


PRICE
$895.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/16 in
Width4-3/16 in
Height15-3/8 in

Product Details

TypeGate Opener
Voltage24 V
DescriptionReversible Swing Gate Opener For Pedestrian Gates
ColorGray
Manufacturers Part NumberP930027 00004
For Use WithPedestrian Gates
BrandBFT