BFT Thalia UL SE Control Board with 10" x 12" Enclosure
Write a Review
|
Questions & Answers (0)
Product Description
BFT Thalia UL SE - 10 x 12 Enclosure. Operator Type is Electromechanically Operated Swing Gates.
PRICE
$935.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
Product Details
| Type | Enclosure |
| Material | Fiberglass |
| Description | Control Board Enclosure |
| Color | Gray |
| Manufacturers Part Number | KTHALIAUL-SE |
| Brand | BFT |