Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LW Scientific

Model # :WBB1961327

MPN #: E8C-U8AV-1503

LW Scientific E8C-U8AV-1503 E8 Variable-Speed Centrifuge, 8-Tube Capacity, 3500 RPM

Product Description
This model is loaded with features and improvements, such as higher speeds for faster and cleaner separations, quieter operation for peaceful work environments, lower chamber temperatures for cooler test-tube samples, shorter height to fit under any cabinet, and auto-calibrating speed function for precision results. It even has an auto-brake to stop the rotor in less than 30 seconds to save time in the busy labs. Now the E8 family also includes a digital model, with no knobs and precise time and speed programs for CLIA compliance and the highest accuracy at an affordable price. Choose the FIXED-speed model for spinning blood only, or choose the VARIABLE-speed or DIGITAL models for spinning blood, urine, fecals, semen, and other fluids at the correct speeds for proper separations and clear results.

PRICE
$659.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width11 in
Height9-1/2 in
Weight10 lbs

Product Details

Max Speed3500 rpm
TypeCentrifuge
Package IncludesCentrifuge, Rotor, Power Cord
ColorBlack
For Use WithBlood, Urine, Semen, Fecal
Capacity(8) 3-15 ml Tubes
Voltage110-220 V
MaterialPlastic
DescriptionE8 Variable-Speed Centrifuge
Package Quantity1
Manufacturers Part NumberE8C-U8AV-1503
BrandLW Scientific

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE/ CuL Certified