Satco Miniature & Sealed Beam Lamps
- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Weights & Dimensions
| Base | Single Contact Bayonet (BA15s) |
Product Details
| Type | Incandescent |
| Average Life | 5000 hr |
| Color | Clear |
| Lamp Code | E97 |
| Wattage | 9.32 W |
| Voltage | 13.5 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6950 |
| Shape | G6 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | BA15S |