Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :T9FB3149147

MPN #: CLT97-24WT5-40K-AB

Commercial LED T5 Tube Light Bulb, Miniature Bi-Pin Base, 24W, 3050 Lumens, 4000K, Frosted - Pkg Qty 25

Product Description
The Commercial LED T5 lamp is perfect for commercial buildings such as hotels, warehouses, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used as in a plug and play retrofit applications using the existing ballast (Type A) or direct wire where the existing ballast is removed (Type B). When using as a direct wire (Type B), the tube can be Single or Double Ended wired. This lamp is DLC 5.1 certified and is a glass tube with a shatterproof coating. It is non dimmable with 50,000 hours life.

Features:
  • Replaces F54T5HO
  • Direct Replacement / Plug & Play Mode (Type A)
  • Retrofit / Ballast Bypass Mode - Double and Single Ended (Type B
  • Existing Fixture is Wired to Bypass the Ballast
  • 200° Beam Angle
  • Film Coated Shatter Resistant Glass Tube with Frosted Lens
  • Non-Dimming
  • Built-in Universal Voltage Driver AC 120-277V
  • >80 CRI
  • G5 Base
  • NSF Certified
  • UL/DLC 5.1 Certified
  • 50,000 Hour Lifetime Rating
  • 5-Year Warranty
  • Operational Temperature Range: -4°F to 113°F (-20°C to 45°C)


PRICE
$368.75  Sold in packages of 25 / $14.75 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-3/4 in
Width5/8 in
Height5/8 in
BaseMiniature Bi-Pin (G5)
Diameter5/8 in

Product Details

CRI80
Beam Angle200 °
Wattage24 W
MaterialGlass
Lens MaterialGlass
Manufacturers Part NumberCLT97-24WT5-40K-AB
Lamp TypeRetrofit/Ballast Bypass Mode - Double & Single Ended (Type B)
Lumens3050
ShapeT5
BrandCommercial LED
TypeLED Tube Light Bulb
Average Life50000 hr
Color Temperature4000 K
ColorWhite
Temperature Range-20° C to 50° C °F
DimmableNo
Voltage120-277 V
Package Quantity25
DescriptionLED T5 Tube Light Bulb

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, DLC Listed, NSF Certified