Eagle 6" Poly Base For 6" Post Sleeves
Write a Review
|
Questions & Answers (0)
Product Description
Eagle 6" Poly Base For 6" Post Sleeves, 1730-BASE
6" Poly Base for 6" Eagle Post Sleeves (Models 1730) to convert post sleeves into poly bollards.
6" Poly Base for 6" Eagle Post Sleeves (Models 1730) to convert post sleeves into poly bollards.
PRICE
$39.16
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Base |
| Material | Poly |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 1730BASE |
| Brand | Eagle Mfg |