Eagle Poly Bollard Post Yellow 5"W x 42"H, 1731
Write a Review
|
Questions & Answers (0)
Product Description
POLY BOLLARD POSTS
5" Diameter Post
Plastic bollard post provides a low cost, maintenance free solution for securing caution zones or security sites. Ideal for factory plants, buildings, warehouses, schools and other facilities. Safety bollard is made of yellow high density polyethylene. 14" x 14" x 3/8" thick poly base allows floor anchoring for stability. Measures 42"H.
5" Diameter Post
Plastic bollard post provides a low cost, maintenance free solution for securing caution zones or security sites. Ideal for factory plants, buildings, warehouses, schools and other facilities. Safety bollard is made of yellow high density polyethylene. 14" x 14" x 3/8" thick poly base allows floor anchoring for stability. Measures 42"H.
PRICE
$77.13
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 5 lbs |
| Base Thickness | 3/8 in |
| Base Dimensions (W x L) | 14 x 14 |
| Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Color | Yellow |
| Includes | Steel Base |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 1731 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |