Eagle Ribbed Bollard Post Sleeve 8" Black
|
Questions & Answers (0)
Product Description
Eagle Ribbed Bollard Post Sleeve 8" Black, 1738-BLK
The Original HDPE Bumper Post Sleeves have a vertical fluted design to provide extra protection and easier installation. No need to paint and scrape, these Bumper Post Sleeves make old bollard posts look like new. High density polyethylene (HDPE) construction with UV inhibitors resist fading, rusting or cracking. Eliminates annual maintenance while helping to protect vehicles and the post from impact damage. Unique vertical ribs provide extra impact protection while allowing for easy slide-on installation. They come 56" in length (to fit 4", 6" and 8" NPT pipe) and are available in red, yellow, white, green, orange, lime, brown and black. Sleeve height may be easily trimmed for an exact fit.
The Original HDPE Bumper Post Sleeves have a vertical fluted design to provide extra protection and easier installation. No need to paint and scrape, these Bumper Post Sleeves make old bollard posts look like new. High density polyethylene (HDPE) construction with UV inhibitors resist fading, rusting or cracking. Eliminates annual maintenance while helping to protect vehicles and the post from impact damage. Unique vertical ribs provide extra impact protection while allowing for easy slide-on installation. They come 56" in length (to fit 4", 6" and 8" NPT pipe) and are available in red, yellow, white, green, orange, lime, brown and black. Sleeve height may be easily trimmed for an exact fit.
PRICE
$77.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 57 in |
| Weight | 12 lbs |
| Inside Diameter | 8-7/8 in |
| Thickness | 1/2 in |
| Diameter | 10 in |
Product Details
| Assembly Required | No |
| Type | Ribbed Bollard Sleeve |
| Tape Color Family | No Tape |
| Color | Black |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 1738BLK |
| Fits | 8" Post |
| Shape | Round |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |