Eagle Column Protector, 6" Column Opening, 24" High, Red
|
Questions & Answers (0)
Product Description
Eagle Column Protector, 6" Column Opening, 24" High, Red, 1724-6-RED
Eagle's "Mini" Column Protectors (Model 1724) are perfect for affordable warehouse and factory protection under fire extinguishers, and absorb impact from tow motors, minimizing column and fork truck damage. These blow-molded, 100 percent high-density polyethylene (HDPE) this protectors feature key-locks to prevent slippage and assist installation alignment. Two halves attach with easy-to-use nylon and VELCRO®Brand straps with no tools required. These models are designed to fit 6", 8", 10" and 12" round or square supports and are available in red or yellow. Made in USA.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Eagle's "Mini" Column Protectors (Model 1724) are perfect for affordable warehouse and factory protection under fire extinguishers, and absorb impact from tow motors, minimizing column and fork truck damage. These blow-molded, 100 percent high-density polyethylene (HDPE) this protectors feature key-locks to prevent slippage and assist installation alignment. Two halves attach with easy-to-use nylon and VELCRO®Brand straps with no tools required. These models are designed to fit 6", 8", 10" and 12" round or square supports and are available in red or yellow. Made in USA.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
PRICE
$220.57
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Weight | 30 lbs |
| Diameter | 24 in |
| Column Size | 6 in |
Product Details
| Type | Column Protector |
| Color | Red |
| Opening | 6" Opening |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | 17246RED |
| Impact Capacity | 8,500 lbs. Fork Truck @ 5mph |
| Shape | Square or Round |
| Brand | Eagle Mfg |