Bird Barrier Optical Gel Multisensory Bird Deterrent , 24 Dishes - TF-BG25
Write a Review
|
Questions & Answers (0)
Product Description
Optical Gel can be used on ledges, signs, balconies, soffits, beams, skylights, roofs, AC equipment and enclosed spaces.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Optical Gel |
| Type | Bird Deterrent |
| Material | Gel |
| Package Quantity | 24 Dishes |
| Color | White |
| Manufacturers Part Number | TF-BG25 |
| Brand | Bird Barrier |