The Eagle Eye is an optical bird scarer that harmlessly deters birds from unwanted areas by making use of light beams reflected from direct sunlight. The reflective pyramid rotates sending the beams around in a menacing pattern. The light spectrum reflected back by the Eagle Eye disorient birds in flight by limiting their vision significantly. This causes the bird to deviate in flight and fly to another destination. The gold Eagle Eye is guaranteed to deter starlings, but may also work against sparrows, grackles and other similar birds. This kit includes a motorless version with wind vanes, straight and bent tube, metal mounting bracket and hardware kit.
Bird Barrier Eagle Eye Wind Powered Bird Deterrent Kit, Gold - EE-1WG
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Wind Powered Reflective |
| Type | Bird Deterrent |
| Material | Plastic |
| Package Quantity | 1 Kit |
| Color | Gold |
| Manufacturers Part Number | EE-1WG |
| Brand | Bird Barrier |