Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honda

Model # :WBB1123545

MPN #: P90G25H1

Eagle P90G25H1 Portable Gas Air Compressor w/ Honda GX Engine, 9 HP, 25 Gallon, Horizontal

Product Description
Eagle P90G25H1, 9 HP, Portable Gas Compressor, 25 Gallon, 150 PSI, 18.5 CFM, Honda, Electric/Recoil


Features:
  • Rugged Compressor with Cast Iron Cylinders
  • "V" Design Minimizes vibration, Improves cooling And extends compressor Life
  • Individual And removable Cylinders for Smoother And cooler Operation
  • 5.5 Hp Honda GX160-OA Engine And9 Hp Honda Gx270-Oaengine For Smooth, Quiet Operation And maximum Reliability
  • Metal Air Filters With "Auto Drop" Feature
  • Convenient Oil Drain on Front Of Unit
  • 25 Gallon Asmeregistered Tank, 150 PSIG Rating
  • Steel Rim Pneumatic tire For Easy Handling and Maneuverability
  • Easy View Oil Sight gauge
  • High Efficiency Reed valves For Maximum performance
  • Efficient Heat Removal from Pulley-Fan For cooler Running And longer Life
  • Sturdy Metal Belt guard
  • Outlet Control regulator With Quick connectors
PRICE
$3,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width40 in
Height53 in
Weight333 lbs
Tank Size25 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI150 psi
Start TypeElectric/Recoil
Starting SystemElectric/Recoil
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberP90G25H1
Pump TypeSingle-Stage
CFM @ 90 PSI18.5 CFM
Low Oil ShutoffNo
BrandHonda
TypePortable
CFM18.5 CFM
Horsepower9 HP
ColorBlue
After CoolerNo
StyleHorizontal
Fuel Tank Capacity(2) Pneumatic gal
Air FilterYes
DescriptionSingle Stage Gas Compressor
Pre FilterYes
Pressure Dew PointYes
Engine Horsepower9 HP

Warranty

Warranty1 yr