Industrial Air Contractor 9 Gallon compressor delivers up to 18 SCFM at 90 PSI for excellent tool performance. The twin-tank, wheelbarrow design is equipped with 2 turf-treads, semi-pneumatic tires for easy mobility. It is designed with an enhanced structural support underneath the platform to transfer vibrations into the ground.
Industrial Air Contractor 9 Gallon Portable Air Compressor with 9 HP Honda Gas Engine
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 48.5 in |
| Height | 35 in |
| Weight | 370 lbs |
| Tank Size | 9 gal |
| Tank Outlet | 3/8" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Yes |
| Max PSI | 155 psi |
| Start Type | Electric/Recoil |
| Material | Cast Iron and Steel |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | CTA9090980.ES |
| Pump Type | Single Stage |
| CFM @ 90 PSI | 18 CFM |
| Low Oil Shutoff | No |
| Brand | Honda |
| Type | Portable |
| Horsepower | 9 HP HP |
| Color | Orange |
| Style | Wheelbarrow |
| Description | 9 Gal. Portable Wheelbarrow Air Compressor with 9 HP Electric Start Honda Gas En |
Warranty
| Warranty | 2 yr |