Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Industrial Gold

Model # :WBB3186000

MPN #: P55HG11

Industrial Gold Single Stage Portable Wheelbarrow Air Compressor w/ Honda Engine, 5.5 HP, 10 Gal Cap

Product Description
This Industrial Gold Portable Gas Wheelbarrow Air Compressor offers great performance in a compact system with all the power you need to complete location work. With its oversized agricultural-style wheel, the compressor moves across the jobsite through mud, sand, gravel and rocks with ease. Designed for contractors and typically found on the farm, ranch or construction site, this high-value compressor delivers a high CFM per HP ratio with a maximum 50% duty cycle.

Features:
  • Dual control operation
  • Industrial grade electric motor
  • Fully enclosed belt guard
  • Heavy-duty air filter, solid cast iron pump, lifting handles, solid rubber tires
  • Low-profile design
  • Low rpm pump
  • Swedish steel valve components
  • UL electrical controls
  • Vibration isolation mounts
  • 1/2" regulator system
  • 2-piece base tank design
  • 2-piece quick air connections


PRICE
$1,999.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width18-1/2 in
Height24 in
Weight150 lbs
Tank Size10 gal
Tank Outlet1/2

Product Details

Oil TypeSynthetic
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI125 psi
Start TypePull
Starting SystemPull
MaterialCast Iron
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberP55HG11
Pump TypeSingle Stage
CFM @ 90 PSI13 CFM
BrandIndustrial Gold
TypePortable
CFM13 CFM
Horsepower5.5 HP
ColorBlack
After CoolerNo
StyleWheelbarrow
Fuel Tank Capacity10 gal
Air FilterYes
DescriptionPortable Gas Wheelbarrow Air Compressor
Fuel TypeGas
Engine Horsepower5.5 HP

Warranty

Warranty1 yr