This Poly Oily Waste Can with foot lever holds up to 10 Gallons. Yellow HDPE. Offers fire safe temporary storage of solvent, waste rags, shaving and other materials subject to spontaneous combustion. Will not dent or rust. Waste can is resistant to most chemical compounds. Self closing lid with foot lever. OSHA Compliant and FM Approved.
Eagle 10 Gallon Poly Waste Can W/ Foot Lever, Yellow - 935FLY
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$101.27
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 18 in |
| Height | 18 in |
| Diameter | 18 in |
Product Details
| Type | Oily Waste Trash Can |
| Capacity | 10 gal |
| Material | Polyethylene |
| Color | Yellow |
| Manufacturers Part Number | 935FLY |
| Brand | Eagle Mfg |
Compliance & Certifications
| FM Approved | Y |