Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WBB214621

MPN #: 937FLY

Eagle 14 Gallon Poly Waste Can W/ Foot Lever, Yellow - 937FLY

Product Description
This Poly Oily Waste Can with foot lever holds up to 14 Gallons. Yellow HDPE. Offers fire safe temporary storage of solvent, waste rags, shaving and other materials subject to spontaneous combustion. Will not dent or rust. Waste can is resistant to most chemical compounds. Self closing lid with foot lever. OSHA Compliant and FM Approved.

PRICE
$109.25

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width18 in
Height21 in
Diameter18 in

Product Details

TypeOily Waste Trash Can
Capacity14 gal
MaterialPolyethylene
ColorYellow
Manufacturers Part Number937FLY
BrandEagle Mfg

Compliance & Certifications

FM ApprovedY