- Low Vibration For Less User Fatigue
- 5 Torque Settings For Forward And Reverse To Adjust Power
- Aluminum Construction, Only Weighs 2.8 Lbs.
- Precision Balanced For Smoother Operation
- Comfort Grip Handle
Eagle Air Impact Wrench, 3/8" Drive Size, 230 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Inlet | 1/4 in |
| Max Torque | 230 lb-in |
| Drive Size | 3/8 in |
Product Details
| CFM | 4.5 CFM |
| Clutch | Jumbo Hammer |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Description | Air Impact Wrench |
| Manufacturers Part Number | EGA-110 |
| Grade | Professional |
| CFM @ 90 PSI | 4.5 SCFM CFM |
| Free Speed | 8500 rpm |
| Exhaust | Handle |
| Brand | Eagle |