The AIRCAT® 1600-TH-A uses the rugged and reliable Twin Hammer mechanism - better suited for bus/large automotive use, large agricultural service vehicles, large industrial bolt assembly.
Aircat Air Impact Wrench, 3/4" Drive Size, 1600 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Depth | 3.3 in |
| Height | 8 in |
| Weight | 8 lbs |
| Air Inlet | 3/8 in |
| Max Torque | 1600 lb-in |
| Drive Size | 3/4 in |
| Working Torque | 200 - 1200 lb-ft |
Product Details
| CFM | 10 CFM |
| Color | Dark Gray |
| Material | Composite |
| Description | Air Impact Wrench |
| Package Quantity | 1 |
| Airflow Pressure | 90 - 120 PSI psi |
| Manufacturers Part Number | 1600-TH-A |
| BPM | 900 |
| Average CFM | 7.8 CFM |
| Loosening Torque | 1400 lb-in |
| Sound Level | 86 |
| Free Speed | 4500 rpm |
| Brand | Aircat |
Warranty
| Warranty | 1 Year Parts & Labor |
Compliance & Certifications
| Certifications | CE Certified |