Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WB436851BL

MPN #: 1735BL

Eagle Smooth Bollard Post Sleeve 4" Blue, 1735BL

Product Description
No need to paint and scrape, these Smooth Post Sleeves make old bollard posts look like new! High-visibility HDPE construction with UV inhibitors resist fading, rusting or cracking. Eliminates annual maintenance while helping to protect vehicles and the post from impact damage. Unique design allows for easy slide-on installation. Sleeves are available in 56" lengths and can be trimmed for an exact fit.

PRICE
$59.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height56 in
Weight4 lbs
Inside Diameter4-3/4 in
Thickness3/16 in
Diameter5-1/4 in

Product Details

Assembly RequiredNo
TypeSmooth Bollard Sleeve
Tape Color FamilyNo Tape
ColorBlue
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number1735BL
Fits4" Post
ShapeRound
BrandEagle Mfg

Warranty

Warranty1 yr