Eagle Smooth Bollard Post Sleeve 6" Blue, 1736BL
|
Questions & Answers (0)
Product Description
No need to paint and scrape, these Smooth Post Sleeves make old bollard posts look like new! High-visibility HDPE construction with UV inhibitors resist fading, rusting or cracking. Eliminates annual maintenance while helping to protect vehicles and the post from impact damage. Unique design allows for easy slide-on installation. Sleeves are available in 56" lengths and can be trimmed for an exact fit.
PRICE
$61.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 56 in |
| Weight | 6 lbs |
| Inside Diameter | 6-7/8 in |
| Thickness | 3/16 in |
| Diameter | 7-3/8 in |
Product Details
| Assembly Required | No |
| Type | Smooth Bollard Sleeve |
| Tape Color Family | No Tape |
| Color | Blue |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 1736BL |
| Fits | 6" Post |
| Shape | Round |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |