Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M E-A-R

Model # :WBB722200

MPN #: 7000127179

3M™ E-A-R Express Pod Plugs, Corded, Assorted Colors, 311-1115, 100-Pair

Product Description
3M™ E-A-R Express™ Pod Plugs™, Corded Earplugs, Multi-Colors, 311-1115, 100 Pairs

Advanced "no-roll" corded foam earplugs with paddle-style grips make getting a good fit easier than ever. Unique foam formula allows earplug insertion without rolling to keep fingers, plugs, and ears clean. Slow recovery foam inserts easily, then seats and stays in place for comfortable hearing protection.

Features include:

  • Reusable Pillow Pack helps keep earplugs clean when they are not being worn.
  • Paddle-style grips provide quick, clean, and consistent placement and hearing protection.
  • Noise Reduction Rating (NRR) 25 dB. CSA Class AL.
  • Test compatible with 3M™ E-A-Rfit™ Validation System.


PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeRegular

Product Details

Noise Reduction Rate (NRR)25 dB
Body MaterialPolyurethane
SeriesExpress™ Pod Plugs™
Metal DetectableNo
Earplug Cord MaterialVinyl
Cord Band Color FamilyYellow
Ear Plug ShapePod
DescriptionE-A-R™ Express™ Pod Plugs™, Corded
Package Quantity100 Pairs
Ear Plug Color FamilyAssorted
Manufacturers Part Number7000127179
Ear Plug PackagingPillow Pack
Corded/BandedCorded
Ear Plug MaterialPolyurethane
Disposable/ReusableReusable
Brand3M E-A-R