Pactiv Evergreen EarthChoice Vented Hinged Lid Container, 8-1/2"L x 8-1/2"W x 3-1/8"H, White, 146/Pk
Write a Review
|
Questions & Answers (0)
Product Description
The perfect packaging for hot, crispy, or cold food. When foam is not an option, these sustainable containers make an excellent alternative. They're made with 50% less plastic and are also top rack dishwasher safe and reusable.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8-1/2 in |
| Height | 3-1/8 in |
| Dimensions | 8-1/2"L x 8-1/2"W x 3-1/8"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | Yes |
| Material | MFPP |
| Number of Compartments | 3 |
| Package Quantity | 146 |
| Manufacturers Part Number | YCNW0853 |
| Microwavable | No |
| Shape | Square |
| Brand | Pactiv Evergreen |