Global Industrial
Model # :WB493422GY
Global Industrial Easy Access Slant Shelf Chrome Wire Cart, 8 Gray Grid Containers 36Lx18Wx63H
Write a Review
|
Questions & Answers (0)
Product Description
Easy Access Slant Shelf Chrome Wire Cart with 8 Gray Grid Containers 36"L x 18"W x 63"HThese slant shelf container carts are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents without removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelve for top and bottom level to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes 8 Grid Containers and four 5" polyurethane swivel casters (2 with brakes) for easy mobility. Easy Assembly. Added Casters, overall 69" height. 45° angle slanted shelves provide easier access to containers.
PRICE
$429.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 63 (Without Casters) in |
| Weight Capacity | 1200 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck with Grid Containers |
| Bin Quantity (Bin Size) | 8(16-1/2"W x 10-7/8"D x 6"H) |
| Color | Gray |
| Number of Levels | 5 |
| Number of Bins | 8 |
| Material | Chrome Wire |
| Bin Color | Gray |
| Manufacturers Part Number | 493422GY |
| Bin Material | Plastic |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |