Global Industrial
Model # :WB662153
Global Industrial Storage Cabinet w/ Interior Shelving, 38"W x 24"D x 72"H, Unassembled, Gray
|
Questions & Answers (0)
Product Description
✓ 16-gauge construction body for lasting durability
✓ Each shelf holds up to 800 lbs.
✓ 16-gauge shelf thickness
Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. Doors feature large 4" x 3/8" barrel hinges each for security, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key locking handles. 12 height adjustable door shelves. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Shelf clips keep shelves secure and stable. Doors open 270° for full access.
✓ Each shelf holds up to 800 lbs.
✓ 16-gauge shelf thickness
Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. Doors feature large 4" x 3/8" barrel hinges each for security, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key locking handles. 12 height adjustable door shelves. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Shelf clips keep shelves secure and stable. Doors open 270° for full access.
PRICE
$1,175.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 266 lbs |
| Shelf Gauge | 16 ga |
| Gauge | 16 ga |
Product Details
| Shelf Capacity | 800 lbs |
| Number of Adjustable Shelves | 16 |
| Color | Gray |
| Door Type | Solid Deep Pocket Door |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 662153 |
| Number of Fixed Shelves | 3 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |