Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2169508

Global Industrial™ Heavy Duty Storage Cabinet, 12 Gauge, 72"W x 24"D x 78"H, Gray

Product Description
✓ 3-point locking handle with integrated padlock hasp
✓ Includes 4 shelves with 1525 lb capacity per shelf
✓ Forklift-accessible legs for mobility

The full-height 78" tall and 72" wide Global Industrial™ Heavy-Duty Storage Cabinet is manufactured from 12-gauge all-welded, high-strength steel for lasting durability and structural support. Its two doors swing easily on 7-gauge leaf hinges that prevent twisting and sagging. A three-point cast steel locking handle with 3/8" diameter retention rods and an integrated padlock hasp offers maximum security for valuable equipment. This cabinet comes with four shelves that adjust at 2-1/2" intervals and boast a 1525-pound payload capacity per shelf to store heavy parts, components, tools, and equipment of different sizes. Two long, 6" tall box-style legs support the cabinet and are forklift-accessible for easy mobility. The legs have pre-drilled mounting holes to secure the cabinet to floors for improve security. A textured powder coat finish provides lasting protection from corrosion, flaking, and scratches. Dimensions: 72"W x 24"D x 78"H.
PRICE
$2,985.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2985.00
Buy 6 units - 10 units
2839.00Save $146.00 (5%)
Buy 11+ units
2749.00Save $236.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height78 in
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1525 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Manufacturers Part NumberB2169508
Number of Fixed Shelves1
Base TypeForkliftable Legs
BrandGlobal Industrial