Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :WBB2216525

MPN #: EA200-HD

Easy Assist EA200-HD Wireless Call Button, Heavy Duty Water Resistant

Product Description
Increase the efficiency of on site customer service with the Easy Assist 200 HD Call Box. A weatherproof, fully customizable outdoor call box that transmits a pre-recorded voice message to your two way radio when a customer presses the button for assistance. The EA-200-HD features a call button that glows when a call is active and keeps glowing until it is pressed again to close the call. It works with most business radios, including Motorola Solutions™ . Easy to configure, create a customized local message up to 10 seconds in length. Your customized message repeats until the message button is pressed again to end the alert, and can be programmed with custom delays and durations. You can also add a customizable auxiliary radio message that can be triggered as needed. Push-to-talk and release-to-listen operation. You can program directly from the call box or connect an optional cable to program it through a PC. The interface is lockable to prevent tampering. Packaged in a water resistant, heavy duty poly carbonate enclosure designed to be durable. Powered internally by 3 C alkaline batteries (included) that can last up to one year at 10 uses per day. An optional AC adapter is also available. Easy to install, it can be mounted on a wall with optional heavy duty wall mounting brackets mounted on a post or pole (straps not included). Ideal for use outdoors around warehouses, construction areas, hotels, hospitality centers, restaurants, manufacturing plants, recreational facilities and other locations where customers may need assistance in an exterior, fixed location.

Easy Assist EA200-HD Features
  • Adjustable radio/ speaker volume control.
  • User selectable frequencies between 450-470 MHZ.
  • CTCSS & DCS full spectrum encoding.
  • Internal antenna.
  • Runs on Alkaline batteries, included.
  • Over 100,000 sq. ft. coverage area / .6 mile range
  • Tamper resistant
  • Water resistant
  • Menu driven LCD programmable screen.
  • Customizable local message "Someone will be with you shortly".
  • Customizable radio message "
  • Customizable radio message "Assistance needed at the back door".
  • Custom message repeats, custom delays and durations.
  • Customizable low battery message.
  • Interface lockable to prevent tampering.
PRICE
$715.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Depth8-1/4 in
Height2-1/3 in
Weight2 lbs
Range100,000 Sq. Ft./.6 Mile

Product Details

Power(3) C LI-ION Batteries
TypeWireless Call Button
ColorBlack
For Use WithUHF Two Way Radios With Frequency Range Between 450-470 MHz
Number of Channels1
Includes3 C LI-ION Batteries,Operating Manual, 2 Dual Lock Fastener Strips
MaterialABS And Lexan
DescriptionWireless Call Button, Water Resistant
Package Quantity1
Manufacturers Part NumberEA200-HD
BrandMotorola Solutions

Warranty

Warranty1 yr