Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :WBB3183042

MPN #: CP100D-VAD

Motorola Solutions CP100D VHF Two-Way Radio, Display Screen & Limited Keypad, Analog, 5 Watt, Black

Product Description
Simple and effective for the light user who values ease and efficiency. Easy to use and practical, the CP100d offers analog voice communications, and Mototrbo™ digital when you're ready - for a straightforward path to digital migration.

The Mototrbo™ CP100d Series is a range of practical, entry-level digital radios for professionals wanting to communicate with greater ease and efficiency. The affordable CP 100d radios offer all the benefits of digital technology - up to 35% longer talk-time, twice the voice capacity in a 12.5 kHz licensed channel, wider radio coverage and superior audio.

Features:
  • Powered by the Time Division Multiple Access (TDMA) digital technology, your CP100d radios provide twice the calling capacity as analog for the price of one frequency license. The CP100d Series features the Dual Capacity Direct Mode that unlocks the full capacity of your digital radio system by doubling your channels without the cost of a repeater and its associated infrastructure
  • When it comes to exceptional audio clarity, the quality of digital cannot be denied. The CP100d Series radios give you digital audio performance throughout your coverage area. The digital voice processing with enhanced call signalling ensures faster and more reliable calls. When your workers cannot be distracted, voice announcement provides audible confirmation of channel changes, as well as programmable buttons that eliminate the need to view the radio display


PRICE
$415.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/16 in
Depth1-3/8 in
Height4-11/16 in
Weight0.7 lbs
Range350,000 Sq. Ft./30 Floors

Product Details

Assembly RequiredNo
Wattage5 W
Manufacturers Part NumberCP100D-VAD
WaterproofNo
Radio TypeHandheld
Digital/AnalogAnalog
BrandMotorola Solutions
Frequency136 - 174 Mhz
Battery Type1750 mAh Lithium-Ion
Power7.5 V
TypeVHF
Average Life14.4 hr
ColorBlack
SeriesCP100D
StyleVHF 5 Watt 160 Channels
RechargeableYes
Number of Channels160
Package Quantity1
DescriptionTwo Way Radio
Batteries1750 mAh Lithium Ion Battery

Warranty

Warranty3 yr