Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Easy Assist

Model # :WBB2216527

MPN #: CB200-U

Easy Assist CB200-U Wireless Call Button

Product Description
Easy Assist features an easy-to-use service button for your customers and associates to summon assistance. Individuals on staff are then alerted that someone needs help. With the ability to record customized voice messages on-site, relays the most effective message for whatever application. Completely wireless and radio compatible, each Easy Assist is engineered to give you long-lasting functionality, and it does not require complicated installation. Just mount it to the desired surface and you've instantly improved your work environment with a sophisticated and versatile device. Facilitate clear communication without signal interruptions to add professionalism to your workspace. Whether a customer seeks assistance at the front desk, an associate awaits entry to start their workday or a delivery man stands at the gate for your signature, your response will always be prompt and efficient.

Easy Assist EA200 Features
  • A glowing call button when a call is active.
  • Customizable graphic overlays for on-brand/on-message display.
  • High durability enclosure with UV stable construction.
  • Adjustable radio and speaker volume.
  • User selectable UHF frequencies between 450-470 MHZ.
  • CTCSS and DCS full spectrum encoding.
  • Over 100,000 SQ. FT. coverage area / .6 mile range.
  • Discreet internal antenna.
  • Menu driven LCD programming screen.
  • Customizable local message "Someone will be with you shortly".
  • Customizable radio message "Assistance needed at the back door".
  • Customizable auxiliary radio message.
  • Custom message repeats, custom delays and durations.
  • Menu programming on device or high speed PC programmer.
  • Interface lockable to prevent tampering.
  • Runs on Alkaline batteries, included.
  • Customizable low battery message.
PRICE
$435.35

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth7-3/4 in
Height1-1/2 in
Weight2 lbs
Range100,000 Sq. Ft./.6 Mile

Product Details

Power(6) AA Batteries
TypeWireless Call Button
ColorBlack
For Use WithUHF Two Way Radios With Frequency Range Between 450-470 MHz
Number of Channels1
Includes6 AA Batteries, Operating Manual, 2 Dual Lock Fastener Strips
MaterialABS And Lexan
DescriptionWireless Call Button
Package Quantity1
Manufacturers Part NumberCB200-U
BrandEasy Assist

Warranty

Warranty1 yr