Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :WBB2216526

MPN #: EA200-PTT

Easy Assist EA200-PTT Wireless Call Button, With Push To Talk Button

Product Description
Help your customers reach you quickly and easily with the Easy Assist EA200-PTT Call Box. The wireless call box can be placed almost anywhere on-site for clear, two-way voice communications direct with customers through your radio at the simple press of a button. It features a large, attractive call button that slow glows when the call is active. The button provides intuitive operation without complicated instructions. Simply push to talk and release to listen. The EA-200 PTT works on any Motorola Solutions™ or other standard UHF business radio. It is easy to set up and configure. You can program directly from the call box or connect an optional cable to program it through a PC. It has an LCD programming screen behind the faceplate overlay that is menu driven, with push-to-talk and release-to-listen operation. The interface is lockable to prevent tampering. The faceplate overlay can also be easily customized for an on-brand or on-message display. It comes with two 3" heavy duty 3M™ Dual Lock™ reclosable fastener strips to quickly mount it on a wall without tools. Optional heavy duty wall mounting brackets are also available so you can permanently mount it on a wall or post. Ideal for use indoors in retail stores, warehouses, hotels, hospitality centers, restaurants, fitting rooms, supermarkets and other locations where customers may need assistance in an interior, fixed location.

Features
  • 1 Channel
  • Push to talk/ release to listen intuitive operation.
  • Allows two-way voice communication
  • A glowing call button when a call is active.
  • Customizable graphic overlays for on-brand/on-message display.
  • High durability enclosure with UV stable construction.
  • Adjustable volume control
  • User selectable UHF frequencies between 450-470 MHZ.
  • CTCSS and DCS full spectrum encoding.
  • Over 100,000 sq. ft. coverage area/ .6 mile range.
  • Internal antenna.
  • Menu driven LCD programming screen.
  • Customizable local message "Someone will be with you shortly".
  • Customizable radio message "Assistance needed at the back door".
  • Uses 6 AA Alkaline batteries, included.
  • DC or AC power.
  • Menu programming on device or high speed PC programmer.
  • Interface lockable to prevent tampering.
  • 1 Watt transmit power
PRICE
$589.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth7-3/4 in
Height1-1/2 in
Weight2 lbs
Range100,000 Sq. Ft./.6 Mile

Product Details

Power(6) AA Batteries
TypeWireless Call Button
ColorBlack
For Use WithUHF Two Way Radios With Frequency Range Between 450-470 MHz
Number of Channels1
Includes6 AA Batteries, Operating Manual, 2 Dual Lock Fastener Strips
MaterialABS And Lexan
DescriptionWireless Call Button, With Push To Talk Button
Package Quantity1
Manufacturers Part NumberEA200-PTT
BrandMotorola Solutions

Warranty

Warranty1 yr