x

Take 15% off your entire order!

Offer applied at checkout

Easy Slicer (3/16")

Easy Slicer (3/16")

Item #: WBB441971

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$589.00 up to 45% OFF

Price: $323.95

Save $16.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Easy Slicer is the one slicer you need to make fast, easy work of most fruits and vegetables. Use with NEMCO® mounting base (sold separately) for a secure workstation, plus easy removal for cleaning and storage. Adjustable blade units also available. Optional shredding plates fit all units.

  • BRAND Nemco
  • MANUFACTURERS PART NUMBER 55200AN-6
  • TYPE Easy Slicer
  • LENGTH INCHES 18-3/5
  • WIDTH INCHES 7-1/2
  • HEIGHT INCHES 9-2/5
  • PACKAGE QUANTITY 1
  • CUT SIZE 3/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Easy Slicer (3/16")

Easy Slicer (3/16")

Item #: WBB441971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant