Winco VP-8MB Melon Baller - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | VP-8MB |
| Type | Melon Baller |
| Package Quantity | 12 |
| Description | Melon Baller |
| Brand | Winco |
Related Products
Spiral Fry lets you turn potatoes into platefuls of uniquely appetizing, fresh, thin spiral fries that serve up big profits for you. Simply load up to a 70-ct. potato, and turn the easy-action drive screw. No peeling required. Easily releases and retracts for fast reloading. Preset drive depth protects blades from contact with metal parts. Heavy-duty construction adds durability and long life. Mounts securely on any flat surface for left- or right handed operation. Removes easily for quick cleanup - just loosen the mounting nut, slide out and rinse. Fine Cut Garnish Cutter makes ...
Vollrath, Redco King Kutter, 6012, Replacement Cone, Includes #2-3/16 Cone Features: Shred, string, krinkle-cut, julienne, grate and slice a wide variety of foods - may be the most versatile processor in the kitchen Easy manual operation with none of the maintenance, electrical issues or cost associated with powered units All cones feature a finely machined, precision stainless steel edge easily changed for fast-cycle processing of foods 2 year warranty. Vollrath warranty does not cover blades.
Vollrath, Redco Onion King, 509, 13 Blades, 3/16" Cut Features: Slices whole onions and other firm vegetables in one stroke for fast production Cuts in exact slice thicknesses every time, raising thequality and consistency of menu foods like sandwiches and cottage fries Slices vegetables perfectly without crushing or bruising 2 year warranty. Vollrath warranty policies do not cover Redco blades
Vollrath, Redco Tomato Pro, W/O Safety Guard, 0646N, 3/8" Cut, Straight Blade Features: NSF approved, high-density polyethylene base material is designed for constant contact with tomato acids and other harsh foods - will not corrode Positive-stop arm helps keep slicer sturdy while operating the push-through slicing mechanism Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' the skin
Save labor and cut perfect wedges every time. Easy Wedger' cuts cleanly and precisely with stay-sharp stainless steel blades that minimize bruising. Works so fast, you can cut to order for the freshest selections possible. Built for years of reliable performance. Eight section Easy Apple Corer cores and wedges at once.