Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3133858

MPN #: BET138B500

Betco® PH7 Daily Floor Cleaner, 5 Gallons Bag in Box

Product Description
This mild cleaner will emulsify and suspend dirt and grime from table tops to floors; from spray bottle to autoscrubber. Safe for use on most hard surfaces.

Features:
  • Dissolves and removes a wide variety of soils, leaving floors film free
  • Neutral pH - won't attack, haze, or dull floor gloss
  • Controlled foam - ideal for use in autoscrubbers, mop buckets and pails
  • Restores shine to resilient tile floors
  • Superior hard water performance
Directions for Use:
  • Recommended for mopping or autoscrubbing finished floors. Can also be used as a spray and wipe cleaner on appliances, desks, plastic, stainless steel and painted surfaces
  • Dilute 1 to 3 U.S. oz./U.S. gal. or 8 to 23 mL/L of water, depending on soil conditions
  • Apply cleaning solution using a mop or autoscrubber
  • Pick up the solution. Rinsing is not required except in very dirty situations
  • Allow floor to dry thoroughly


PRICE
$97.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Cleaner
ScentLemon
Size Type5 Gallons Bag in Box
Helps RemoveDirt and Grime
Package Quantity1
DescriptionPH7 Daily Floor Cleaner
pH6.50 - 8.50
Physical FormLiquid
ApplicationScrubbing
Floor TypeConcrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioReady to Use
BrandBetco