Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177411

MPN #: 6060400

Betco® Untouchable® Floor Finish with SRT™, 1 Gallon Bottle, 4/Case

Product Description
Untouchable® with Scuff Resistant Technology™ (SRT) is a low odor, black heel mark resistant floor finish. An exceptional choice for those who want the highest gloss and wear with the least amount of labor. Untouchable® with SRT™ is nonscuffing, durable, and detergent resistant. It maintains its high gloss with minimal burnishing, saving labor costs. Excellent leveling and low odor make it easy to apply.

Features:
  • Superior black heel mark resistance
  • Extremely low odor
  • Superior protection for your floor
  • Self-sealing
  • 0.0% Free Styrene
  • Coverage: 2,000 - 3,000 square feet/gallon
  • Dry time: 20 - 30 minutes
  • Warranty: 2 years
  • Heel mark resistance/Leveling/Recoat/Powdering resistance: Excellent
  • Freeze/thaw stability: 3 cycles
  • Gloss (ASTM D 1455-87): 1 coat 80 - 85 2 coats 97 - 98
  • Specific gravity: 1.03
Directions for Use
Recommended for use on all types of resilient tile flooring and properly prepared hard surfaces.

Restorative Maintenance: Completely remove all old wax, finish and soil from floor surface following strip procedure instructions on Betco® stripper label. Floor surface must be clean, dry and free of residue before finish is applied. Rinse with clean water if necessary. Apply finish in uniform, thin to medium coats using a clean synthetic finish mop, microfiber mop or applicator system. Allow each coat to dry thoroughly before applying additional coats, usually 20 - 30 minutes. Elevated temperatures, heavy coats and humidity may extend dry time. A minimum of 4 coats of finish is recommended. Note: This product is a self-sealing finish, however, if tile is old, worn or porous, initially applying 1 - 2 coats of a Betco® sealer will enhance gloss and long term performance.

Routine Maintenance: Sweep large debris and dust mop. Damp mop or automatic scrub using a Betco® floor cleaner. Buff or burnish the floor to enhance gloss as needed. Use Betco® One Step High Speed Cleaner/Restorer to condition the floor and extend the time between top scrub and recoating.

Interim Maintenance: Sweep large debris and dust mop. Top scrub the floor using Daily Scrub SC and maroon pad to remove the top soiled layers of finish. Floor surface must be clean, dry and free of residue before finish is applied. Apply 1 - 2 coats of finish as directed above.

PRICE
$199.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeFloor Finish
pH8.1-8.9
ApplicationFinishing
ScentMild
Size Type1 Gallon Bottle
Helps RemoveOld Wax, Finish, Soil
DescriptionFloor Finish
Package Quantity4
Manufacturers Part Number6060400
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioRTU
BrandBetco

Warranty

Warranty2