Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3037624

MPN #: 59032W

Easy Trap Duster, 5" X 30 Ft, White, 1 60 Sheet Roll/Box

Product Description
  • Traps up to 8X more dirt, dust and sand that conventional flat fringed cotton dust mops or a competitive sweeping dust cloth brand.
  • Has the power to trap more hair than traditional dust mops and a competitive sweeping dust cloth brand.
  • No special tool required. Use on existing floor tool or high duster.
  • Glides through and traps hair even on wet surfaces.
  • Convenient disposable sheets, no laundering required.
  • Ideal for picking up glitter and other small particles.
  • After one side is used, flip it over and use the other side.

Sweep and dust sheets reduce the risk of bad impressions by trapping up to 8X more dirt, dust and sand than when using traditional dust mops or a competitive sweeping dust cloth brand. Convenient disposable sheets mean no laundering. Glides through and traps debris, especially hair. Use under any flat floor tool or high duster. Take as little or as much as needed - comes in rolls perforated every 6". Use both sides. Use nearly anywhere including veterinarian clinics, hair salons, hospitals, gyms, schools, offices. 30-Foot Roll-Has perforations every six inches. Width: 5"; Length: 30 ft.

PRICE
$18.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft in
Width5 in

Product Details

Package Includes5" x 6" sheets; 60 sheets/roll