O'Dell Poly Synthetic Duster 23" - Pkg Qty 12
|
Questions & Answers (0)
Product Description
O'Dell Poly Synthetic Duster 23" PSD23. An economical alternative to Lambswool, synthetic Polywool is non-allergenic and washable. The extendable duster is great for hard-to-reach areas.
PRICE
$99.60 Sold in packages of 12 / $8.30 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Weight | 4 lbs |
Product Details
| Type | Duster |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Assorted |
| Manufacturers Part Number | PSD23 |
| For Use With | 21" Carpet Bonnet |
| Brand | O'Dell |