Diversey Easywipe Disposable Wiping Refill, White, 125/Bucket, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Wipes are designed for use in pre-wetted wiping system, providing the flexibility and ease to create customized cleaning wipes by simply adding the cleaner, disinfectant or sanitizer of your choice. Simply charge the bucket with the cleanser of your choice. High absorption wipes make cleaning quick and easy.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-5/8" x 24-7/8" |
Product Details
| Number of Sheets | 750 |
| Size Type | 125 Wipes/Bucket |
| Package Quantity | 6 Buckets/Case |
| Description | Easywipe Disposable Wiping Refill |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | 5768748 |
| Brand | Diversey |