Tork® Industrial Paper Wiper, 4-Ply, 12-4/5" x 16-1/2", Blue, 180 Wipes/Box
Write a Review
|
Questions & Answers (0)
Product Description
Tork Industrial Paper Wipers are a multipurpose wipers that are ideal for janitorial and industrial wiping tasks and hand wiping. This folded wiper comes in our portable self-dispensing Handy box, which protects the wipers and allows you to easily transport the wipers to the work site. Durable and strong for Heavy-Duty wiping tasks, while gentle to use on hands and face Particularly good for cleaning glass - does not leave any lint or streaks on surfaces Its strong texture and high absorbancy makes it ideal for removing oil, grease, lubricants and dirt
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12.8" x 16.5" |
Product Details
| Type | Industrial Paper Wipers |
| Color | Blue |
| Application | General Purpose |
| For Use With | Tork® W24 Bracket Dispenser 2083281 |
| Number of Sheets | 180 |
| Size Type | 180 Wipes/Box |
| Package Quantity | 1 Box/Case |
| Description | Industrial Paper Wipers |
| Manufacturers Part Number | 13247501 |
| Brand | Tork |
| Absorbency | Heavy |
Compliance & Certifications
| Certifications | EcoLogo Certified, Health Canada Certified |