EMAX EATCO30S1P Standard Duty High Speed 3" thick Air Cut Off Tool is a great tool for the home, shop, garage, even the job-site. Perfect for tackling all general duty cutting & grinding jobs, this tool cuts sheet metal, fiberglass, bolts, muffler clamps and hangers and is also great for grinding slag, burrs, rough edges. EMAX's ultra light die-cast aluminum alloy factory sealed housing and compact design allows user to get into tight working applications easily & effectively with maximum comfort & control. Heavy duty steel rotor & internal components generate free speed 22,000 rpm to meet high use demand. A smooth three finger throttle trigger allows for easy variable speed control and internal regulator not only matches speed to load demand. For optimum safety, the EMAX EATCO30S1P features a built-in "lock-off" trigger that prevents accidental starts and a heavy duty die cast aluminum guard deflects flying debris away from user. Rear exhaust port deflects air away from working area. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries
EMAX EATCO30S1P, Industrial High Speed 3" Air Cut Off Tool, 6 CFM, 1/4" Inlet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-4/5 in |
| Weight | 2 lbs |
| Arbor Size | 2 1/8" |
Product Details
| Handle Material | Aluminum Body Coated |
| RPM | 18000 rpm |
| Variable Speed | Yes |
| Color | Black |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Speed Control | Yes |
| Manufacturers Part Number | EATCO30S1P |
| Duty | Industrial |
| PSI | 90 psi |
| Housing Material | Aluminum |
| Throttle | Smooth Three Finger Throttle Trigger |
| Guard Type | Heavy Duty Die Cast Aluminum |
| CFM @ 90 PSI | 6 CFM |
| Exhaust | Rear |
| Brand | EMAX |
Warranty
| Warranty | Lifetime Limited |