- 0.5 hp 21000 rpm Cut-off Tool
- Lockoff lever throttle
- Comfort Grip
- Rear Exhaust
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Spindle Wrenches
Force Cut Off Tool, 3" Blade Dia., 0.5 HP, 21000 RPM, Rear Exhaust
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$93.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 2 lbs |
| Arbor Size | 3/8-24 |
| Air Inlet | 1/4 in |
| Wheel Size | 3 in |
Product Details
| RPM | 21000 rpm |
| Type | Cut Off Tool |
| Horsepower | 0.5 HP |
| Color | Gray/Black |
| Wheel Type | Type 1 |
| Max PSI | 90 psi |
| Handle Type | Straight |
| Package Quantity | 1 |
| Manufacturers Part Number | 5564C |
| CFM @ 90 PSI | 28 CFM |
| Free Speed | 21000 rpm |
| Exhaust | Rear |
| Brand | Force |
Warranty
| Warranty | 1 yr |