Composite Body Vibration-Dampening Industrial Grade Air Hammer, EMAX EATHM80S1P, is the perfect tool for tackling all extreme automotive & industrial jobs at home, in the shop or garage, even on the job-site. Whether it's exhaust system work, metal shearing, front end work, bolt cutting or driving bushings, EMAX's rugged construction offers the power, performance and portability features you need to get the job done in even industrial & commercial use. It's lightweight composite body and special vibration dampening design reduces shock up to 30% minimizing fatigue to the user while not compromising maximum durability. This tool also features an ergonomic handle design with a TPR anti-vibration grip with comfort- touch trigger for optimum comfort and control and an internal muffler that minimizes air exhaust sound. EMAX construction incorporates industrial ball bearing construction and heat-treated internal cylinder, piston & valves for optimum performance & extended tool life. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries
EMAX EATHM80S1P, Industrial Composite Vibration-Dampening Air Hammer - 3000 BPM, 14 CFM, 1/4" Inlet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/16 in |
| Weight | 4 lbs |
| Stroke Length | 2-7/9 in |
| Bore | 2-5/16 in |
| Shank Size | 5 in |
| Stroke | 2-7/9 in |
Product Details
| Blows per Minute | 3000 BPM |
| Type | Short Barrel Air Hammer Kit |
| CFM | 14 CFM |
| Color | Black |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Short Barrel Air Hammer |
| Handle Type | Ergonomic Handle Design With Comfort Trigger |
| Style | Short Barrel Air Hammer Kit |
| Description | Composite Vibration Dampening Extended Air Hammer |
| Manufacturers Part Number | EATHM80S1P |
| Duty | Industrial |
| PSI | 90 psi |
| Housing Material | Aluminum |
| BPM | 3000 |
| CFM @ 90 PSI | 14 CFM |
| Brand | EMAX |
Warranty
| Warranty | Lifetime Limited |