Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700112

MPN #: 117

Ingersoll Rand 117 Standard Duty Air Hammer 2000 bpm 

Product Description
Standard Duty Air Hammer An economical air hammer with a longer piston stroke, this tool is designed for exhaust work, bolt cutting, and front end work. The trigger control and a built-in power regulator give you full control of the speed and power.

Features:
  • Up to 2,000 blows per minute
  • Alloyed steel barrel and heat-treated piston for longer life
  • Built-in power regulator and trigger control


PRICE
$119.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8 in
Weight4 lbs
Min Hose Size42802 in
Air Inlet1/4 in
Piston Stroke3.5 in
Bore Diameter43055 in
Shank OpeningRound in
Stroke Length3-1/2 in
Bore1-1/16 in
Shank Size0.401 in
Shank Diameter.401 (10.2)
Hose Size Inside Diameter3/8"

Product Details

Blows per Minute2000 BPM
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption3 (85) SCFM
Pressure90 psi
Vibration9.2, uncertainty: 3.0 m/s²
Manufacturers Part Number117
PSI90 psi
BPM2000
CFM @ 90 PSI14 CFM
BrandIngersoll Rand
TypeAir Hammer
CFM14 CFM
Tool TypeAir Hammer
Package Quantity1
DescriptionStandard Duty Air Hammer
Average CFM3
Noise Output103.5 dBA