Sloan Optima Plus Closet Flex Tube Diaphragm Kit. The Flex Tube Diaphragm Can Be Used To Replace All Generations Of Sloan OPTIMA Plus Diaphragm Kits. The Same Flex Tube Diaphragm Kits Are Used In The G2 OPTIMA Plus Valve. Replace Previous Oem Model Nos. This kit can be used for 1.6, 3.5, or 4.5 gpf
Sloan EBV-1020-A Optima Plus Closet Flex Tube Diaphragm Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-1/8 in |
| Weight | 0.2 lbs |
| Size | 4-1/8 x 3-1/4 |
| Diameter | 3-1/4 in |
Product Details
| Gallons per Flush | 1.6/3.5/4.5 gal/flush |
| Type | Toilet |
| Color | Black |
| Series | EBV-1020-A |
| Liters per Flush | 6/13/17 |
| For Use With | Toilet, Urinal |
| Material | Plastic, PERMEX, Stainless Steel |
| Description | Flex Tube Diaphragm Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | 3325001 |
| Brand | Sloan |
Warranty
| Warranty | 36 mo |